Skip to content Skip to navigation menu
Para-Flex® Coupling Spacer Hub

PS70FBS1-1/4

Para-Flex® Coupling Spacer Hub
Item #100943342
  • Spacer Hub for Size 70 Coupling
  • 1 1/4" Bore
Para-Flex® Coupling Spacer Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spacer Hub for Size 70 Coupling
  • 1 1/4" Bore

features

  • No lubrication required
  • Two setscrews at 65°
  • Accommodates misalignment
  • Precision alignment flats

compliances

  • 0
Outside Dia. 5.02 in
Length Through Bore 1.22 in
Coupling Size 70
Weight 3.54 LB
EAN or UPC 782475811038
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison