- Center Spacer Assembly for Size PS60 Coupling
- BSE Dimension = 4"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -45 °F |
| Coupling Size | PS60 |
| Outside Dia. | 6.5 in |
| Material | Natural Rubber |
| Weight | 13.48 LB |
| EAN or UPC | 782475011117 |

