- Spacer Hub for Size 60 Coupling
- 2 1/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.28 in |
| Coupling Size | 60 |
| Outside Dia. | 4.45 in |
| Weight | 4.9 LB |
| EAN or UPC | 782475810161 |

