- Spacer Hub for Size 60 Coupling
- 1 5/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Outside Dia. | 4.45 in |
| Length Through Bore | 1.22 in |
| Coupling Size | 60 |
| Weight | 4.1 LB |
| EAN or UPC | 782475812660 |

