- Spacer Hub for Size 50 Coupling
- 7/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.41 in |
| Coupling Size | 50 |
| Outside Dia. | 3.8125 in |
| Weight | 3.2 LB |
| EAN or UPC | 782475811922 |

