- Spacer Hub for Size 40 Coupling
- 1 3/16 Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Coupling Size | 40 |
| Outside Dia. | 2.875 in |
| Length Through Bore | 1.125 in |
| Weight | 1.2 LB |
| EAN or UPC | 782475810543 |

