Skip to content Skip to navigation menu
Para-Flex® Center Spacer Assembly

PS200X12 3/4CTR

Para-Flex® Center Spacer Assembly
Item #101966565
  • Center Spacer Assembly for Size PS200 Coupling
  • BSE Dimension = 12.75"
Para-Flex® Center Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Spacer Assembly for Size PS200 Coupling
  • BSE Dimension = 12.75"

features

  • Reinforced with torque-carrying tension cords
  • Split end reinforcement
  • Dampens torsional vibration
  • Accommodates misalignment
  • No lubrication required

compliances

  • 0
Temperature Range [Max] 180 °F
Coupling Size PS200
Material Natural Rubber
Temperature Range [Min] -45 °F
Outside Dia. 20 in
Weight 294.0 LB
EAN or UPC 782475009305
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison