Skip to content Skip to navigation menu
Para-Flex® Center Spacer Assembly

PS200X10 7/8CTR

Para-Flex® Center Spacer Assembly
Item #101947264
  • Center Spacer Assembly for Size PS200 Coupling
  • BSE Dimension = 10.875"
Para-Flex® Center Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Spacer Assembly for Size PS200 Coupling
  • BSE Dimension = 10.875"

features

  • Dampens torsional vibration
  • Accommodates misalignment
  • No lubrication required
  • Split end reinforcement
  • Reinforced with torque-carrying tension cords

compliances

  • 0
Material Natural Rubber
Outside Dia. 20 in
Coupling Size PS200
Temperature Range [Max] 180 °F
Temperature Range [Min] -45 °F
Weight 294.0 LB
EAN or UPC 782475009152
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison