Skip to content Skip to navigation menu
Para-Flex® Center Spacer Assembly

PS160X9 7/8CTR

Para-Flex® Center Spacer Assembly
Item #101966939
  • Center Spacer Assembly for Size PS160 Coupling
  • BSE Dimension = 9.875"
Para-Flex® Center Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Spacer Assembly for Size PS160 Coupling
  • BSE Dimension = 9.875"

features

  • Reinforced with torque-carrying tension cords
  • Split end reinforcement
  • Dampens torsional vibration
  • Accommodates misalignment
  • No lubrication required

compliances

  • 0
Coupling Size PS160
Temperature Range [Max] 180 °F
Material Natural Rubber
Temperature Range [Min] -45 °F
Outside Dia. 16.625 in
Weight 207.0 LB
EAN or UPC 782475008810
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison