- Center Spacer Assembly for Size PS160 Coupling
- BSE Dimension = 11.375"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Material | Natural Rubber |
| Outside Dia. | 16.625 in |
| Temperature Range [Max] | 180 °F |
| Coupling Size | PS160 |
| Temperature Range [Min] | -45 °F |
| Weight | 207.0 LB |
| EAN or UPC | 782475008933 |

