Skip to content Skip to navigation menu
Para-Flex® Center Spacer Assembly

PS140X8 5/8CTR

Para-Flex® Center Spacer Assembly
Item #101953130
  • Center Spacer Assembly for Size PS140 Coupling
  • BSE Dimension = 8.625"
Para-Flex® Center Spacer Assembly
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Center Spacer Assembly for Size PS140 Coupling
  • BSE Dimension = 8.625"

features

  • Reinforced with torque-carrying tension cords
  • Split end reinforcement
  • Dampens torsional vibration
  • Accommodates misalignment
  • No lubrication required

compliances

  • 0
Temperature Range [Max] 180 °F
Temperature Range [Min] -45 °F
Outside Dia. 14.125 in
Coupling Size PS140
Material Natural Rubber
Weight 150.0 LB
EAN or UPC 782475009404
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison