- Center Spacer Assembly for Size PS140 Coupling
- BSE Dimension = 8.125"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Temperature Range [Max] | 180 °F |
| Material | Natural Rubber |
| Outside Dia. | 14.125 in |
| Coupling Size | PS140 |
| Temperature Range [Min] | -45 °F |
| Weight | 142.0 LB |
| EAN or UPC | 782475009367 |

