- Center Spacer Assembly for Size PS120 Coupling
- BSE Dimension = 6.375"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Temperature Range [Max] | 180 °F |
| Coupling Size | PS120 |
| Outside Dia. | 12.375 in |
| Material | Natural Rubber |
| Temperature Range [Min] | -45 °F |
| Weight | 68.0 LB |
| EAN or UPC | 782475012954 |

