- Center Spacer Assembly for Size PS120 Coupling
- BSE Dimension = 4.75"
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Material | Natural Rubber |
| Outside Dia. | 12.375 in |
| Coupling Size | PS120 |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Weight | 58.5 LB |
| EAN or UPC | 782475012831 |

