- Spacer Hub for Size 120 Coupling
- 3 3/8" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 2.8125 in |
| Coupling Size | 120 |
| Outside Dia. | 8.27 in |
| Weight | 16.3 LB |
| EAN or UPC | 782475812400 |

