Skip to content Skip to navigation menu
Para-Flex® Coupling Spacer Hub

PS120FBS2-3/8

Para-Flex® Coupling Spacer Hub
Item #100943408
  • Spacer Hub for Size 120 Coupling
  • 2 3/8" Bore
Para-Flex® Coupling Spacer Hub
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Spacer Hub for Size 120 Coupling
  • 2 3/8" Bore

features

  • Precision alignment flats
  • Two setscrews at 65°
  • Accommodates misalignment
  • No lubrication required

compliances

  • 0
Outside Dia. 8.27 in
Length Through Bore 1.875 in
Coupling Size 120
Weight 14.98 LB
EAN or UPC 782475811021
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison