- Center Spacer Assembly for Size PS110 Coupling
- BSE Dimension = 5.375"
features
- Accommodates misalignment
- Dampens torsional vibration
- No lubrication required
- Split end reinforcement
- Reinforced with torque-carrying tension cords
compliances
- 0
| Outside Dia. | 11 in |
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Material | Natural Rubber |
| Coupling Size | PS110 |
| Weight | 45.0 LB |
| EAN or UPC | 782475012558 |

