- Center Spacer Assembly for Size PS100 Coupling
- BSE Dimension = 6.375"
features
- Reinforced with torque-carrying tension cords
- Accommodates misalignment
- Dampens torsional vibration
- Split end reinforcement
- No lubrication required
compliances
- 0
| Material | Natural Rubber |
| Outside Dia. | 10 in |
| Temperature Range [Min] | -45 °F |
| Coupling Size | PS100 |
| Temperature Range [Max] | 180 °F |
| Weight | 41.0 LB |
| EAN or UPC | 782475012268 |

