- Spacer Hub for Size 100/110 Coupling
- 2 1/4" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- No lubrication required
- Accommodates misalignment
compliances
- 0
| Outside Dia. | 6.77 in |
| Coupling Size | 100/110 |
| Length Through Bore | 1.875 in |
| Weight | 8.04 LB |
| EAN or UPC | 782475813384 |

