- Spacer Hub for Size 100/110 Coupling
- 1 3/4" Bore
features
- Precision alignment flats
- Two setscrews at 65°
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Length Through Bore | 1.875 in |
| Outside Dia. | 6.77 in |
| Coupling Size | 100/110 |
| Weight | 8.83 LB |
| EAN or UPC | 782475811366 |

