- Flexible Element for Size PH252 Coupling
- Rubber
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- UL® listed
| Temperature Range [Max] | 180 °F |
| Temperature Range [Min] | -45 °F |
| Coupling Size | PH252 |
| Material | Natural Rubber |
| Outside Dia. | 26.5 in |
| Weight | 29.68 LB |
| EAN or UPC | 782475010011 |

