- Flexible Element for Size PH192 Coupling
- Neoprene
features
- No lubrication required
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
compliances
- 0
| Temperature Range [Min] | -40 °F |
| Outside Dia. | 20.3125 in |
| Temperature Range [Max] | 210 °F |
| Coupling Size | PH192 |
| Material | Neoprene |
| Weight | 9.3 LB |
| EAN or UPC | 782475010158 |

