- Flexible Element for Size PH172 Coupling
- Natural Rubber
features
- Reinforced with torque-carrying tension cords
- No lubrication required
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
compliances
- UL® listed
| Temperature Range [Min] | -45 °F |
| Temperature Range [Max] | 180 °F |
| Coupling Size | PH172 |
| Material | Natural Rubber |
| Outside Dia. | 18.3125 in |
| Weight | 8.65 LB |
| EAN or UPC | 782475009985 |

