- Flexible Element for Size PH131 Coupling
- Neoprene
features
- Reinforced with torque-carrying tension cords
- Split end reinforcement
- Split element for easy installation
- Dampens torsional vibration
- Accommodates misalignment
- No lubrication required
compliances
- 0
| Material | Neoprene |
| Temperature Range [Max] | 210 °F |
| Coupling Size | PH131 |
| Outside Dia. | 13.8125 in |
| Temperature Range [Min] | -40 °F |
| Weight | 3.5 LB |
| EAN or UPC | 782475010134 |

