- 8 mm Belt Pitch
- 50 mm Belt Width, 90 Teeth
- 8.969" Outside Diameter
- SF Bushing Required
- w/a Bore Range of 1/2" to 2 15/16"
applications
- Conveyors
- Compressors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Brick and clay machinery
- Mixers
- Agitators
features
- Compact
- Quiet operation
- Corrosion-resistant
- Nonstretch
- Clean operation
- Abrasion-resistant
- Virtually no backlash
- No lubrication required
- Positive drive, no slip
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Belt Pitch | 8 mm |
| Bushing Type | QD |
| Bushing Series | SF |
| Sprocket Width | N/A |
| Pitch Diameter | 9.023 in |
| Finished Bore | N/A |
| No. of Teeth | 90 |
| Belt Width | 50 mm |
| Outside Dia. | 8.969 in |
| Bore Range [Max] | 2.9375 in |
| Bore Range [Min] | 0.5 in |
| Type | D1 |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 24.8 LB |
| EAN or UPC | 782475265800 |

