- 20 mm Belt Pitch
- 290 mm Belt Width, 90 Teeth
- 22.387" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
- Agitators
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Type | QD |
| Pitch Diameter | 22.557 in |
| Bushing Series | N |
| Belt Width | 290 mm |
| Outside Dia. | 22.387 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 5.875 in |
| No. of Teeth | 90 |
| Type | A2F |
| Finished Bore | N/A |
| Sprocket Width | N/A |
| Belt Pitch | 20 mm |
| Bore Range [Min] | 2.4375 in |
| Weight | 359.2 LB |
| EAN or UPC | 782475744022 |

