- 20 mm Belt Pitch
- 230 mm Belt Width, 90 Teeth
- 22.387" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Brick and clay machinery
- Agitators
- Mixers
- Laundry machinery
- Machine tools
- Conveyors
- Compressors
- Blowers
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| Sprocket Width | N/A |
| Bore Range [Max] | 5.875 in |
| Belt Width | 230 mm |
| Belt Pitch | 20 mm |
| Bore Range [Min] | 2.4375 in |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 22.387 in |
| Bushing Type | QD |
| No. of Teeth | 90 |
| Pitch Diameter | 22.557 in |
| Bushing Series | N |
| Type | D2F |
| Weight | 318.4 LB |
| EAN or UPC | 782475744251 |

