- 14 mm Belt Pitch
- 85 mm Belt Width, 90 Teeth
- 15.680" Outside Diameter
- F Bushing Required
- w/a Bore Range of 1" to 4"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Teeth | 90 |
| Bore Range [Max] | 4 in |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| Sprocket Width | N/A |
| Bushing Type | QD |
| Pitch Diameter | 15.79 in |
| Bore Range [Min] | 1 in |
| Type | D3 |
| Belt Width | 85 mm |
| Outside Dia. | 15.68 in |
| Belt Pitch | 14 mm |
| Bushing Series | F |
| Weight | 67.32 LB |
| EAN or UPC | 782475264506 |

