Skip to content Skip to navigation menu
High Torque Drive Sprocket

P90 14M40 3020

High Torque Drive Sprocket
Item #100946420
  • 14 mm Belt Pitch
  • 40 mm Belt Width, 90 Teeth
  • 15.680" Outside Diameter
  • 3020 Bushing Required
  • w/a Bore Range of 1/2" to 2 1/2"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 14 mm Belt Pitch
  • 40 mm Belt Width, 90 Teeth
  • 15.680" Outside Diameter
  • 3020 Bushing Required
  • w/a Bore Range of 1/2" to 2 1/2"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance
Belt Width 40 mm
No. of Teeth 90
Bushing Type Taperlock
Pitch Diameter 15.79 in
Bore Range [Min] 0.5 in
Type A3F
Bore Range [Max] 2.5 in
Belt Pitch 14 mm
Finished Bore N/A
Sprocket Width N/A
Bushing Series 3020
Bore Type Taper-Lock and QD Bushed
Outside Dia. 15.68 in
Weight 39.0 LB
EAN or UPC 782475291977
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison