- 14 mm Belt Pitch
- 170 mm Belt Width, 90 Teeth
- 15.680" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- When a drive has three pulleys, at least two should be flanged
- If the drive has more than three pulleys, every other pulley should be flanged
| Belt Width | 170 mm |
| Bore Range [Min] | 1.5 in |
| Bushing Series | J |
| Pitch Diameter | 15.79 in |
| Finished Bore | N/A |
| Outside Dia. | 15.68 in |
| Belt Pitch | 14 mm |
| Sprocket Width | N/A |
| Bore Range [Max] | 4.5 in |
| No. of Teeth | 90 |
| Bushing Type | QD |
| Bore Type | Taper-Lock and QD Bushed |
| Type | A2 |
| Weight | 105.0 LB |
| EAN or UPC | 782475264384 |

