- 8 mm Belt Pitch
- 30 mm Belt Width, 80 Teeth
- 7.966" Outside Diameter
- SK Bushing Required
- w/a Bore Range of 1/2" to 2 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
- Positive drive, no slip
- Compact
- Quiet operation
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Teeth | 80 |
| Outside Dia. | 7.966 in |
| Finished Bore | N/A |
| Bushing Type | QD |
| Pitch Diameter | 8.02 in |
| Bore Range [Max] | 2.625 in |
| Bushing Series | SK |
| Belt Pitch | 8 mm |
| Bore Range [Min] | 0.5 in |
| Sprocket Width | N/A |
| Belt Width | 30 mm |
| Type | C2 |
| Bore Type | Taper-Lock and QD Bushed |
| Weight | 11.2 LB |
| EAN or UPC | 782475265503 |

