- 20 mm Belt Pitch
- 170 mm Belt Width, 80 Teeth
- 19.881" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Quiet operation
- Virtually no backlash
- Abrasion-resistant
- Clean operation
- Low maintenance
caution
- May cause corrosion to certain metal substrates
- Not recommended for underwater use
- Do not use on mortar or concrete
| Type | D2F |
| Bore Range [Max] | 5.5 in |
| Pitch Diameter | 20.051 in |
| Sprocket Width | N/A |
| Belt Pitch | 20 mm |
| Belt Width | 170 mm |
| Finished Bore | N/A |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 80 |
| Bushing Series | M |
| Bushing Type | QD |
| Bore Range [Min] | 2 in |
| Outside Dia. | 19.881 in |
| Weight | 214.1 LB |
| EAN or UPC | 782475742332 |

