- 14 mm Belt Pitch
- 115 mm Belt Width, 80 Teeth
- 13.926" Outside Diameter
- 4545 Bushing Required
- w/a Bore Range of 1 15/16" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive drive, no slip
- Quiet operation
- Compact
- No lubrication required
- Clean operation
- Low maintenance
- Abrasion-resistant
- Virtually no backlash
- Nonstretch
- Corrosion-resistant
| No. of Teeth | 80 |
| Bushing Series | 4545 |
| Type | A2F |
| Outside Dia. | 13.926 in |
| Bore Range [Max] | 4.5 in |
| Bore Range [Min] | 1.9375 in |
| Sprocket Width | N/A |
| Belt Width | 115 mm |
| Belt Pitch | 14 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 14.036 in |
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Weight | 148.0 LB |
| EAN or UPC | 782475732821 |

