- 5 mm Belt Pitch
- 25 mm Belt Width, 72 Teeth
- 4.466" Outside Diameter
- SDS Bushing Required
- w/a Bore Range of 1/2" to 2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- If the drive has more than three pulleys, every other pulley should be flanged
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 4.511 in |
| Sprocket Width | N/A |
| Belt Pitch | 5 mm |
| Type | C1F |
| Bushing Series | SDS |
| Belt Width | 25 mm |
| Outside Dia. | 4.466 in |
| Bore Range [Max] | 2 in |
| Finished Bore | N/A |
| No. of Teeth | 72 |
| Bushing Type | QD |
| Bore Range [Min] | 0.5 in |
| Weight | 2.7 LB |
| EAN or UPC | 782475744701 |

