Skip to content Skip to navigation menu
High Torque Drive Sprocket

P72 20M230N

High Torque Drive Sprocket
Item #101951287
  • 20 mm Belt Pitch
  • 230 mm Belt Width, 72 Teeth
  • 17.876" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 230 mm Belt Width, 72 Teeth
  • 17.876" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Bore Range [Min] 2.4375 in
Pitch Diameter 18.046 in
Belt Width 230 mm
Bore Range [Max] 5.875 in
Outside Dia. 17.876 in
Bore Type Taper-Lock and QD Bushed
No. of Teeth 72
Finished Bore N/A
Belt Pitch 20 mm
Type D2F
Sprocket Width N/A
Bushing Series N
Bushing Type QD
Weight 286.9 LB
EAN or UPC 782475744633
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison