- 14 mm Belt Pitch
- 170 mm Belt Width, 72 Teeth
- 12.522" Outside Diameter
- 4545 Bushing Required
- w/a Bore Range of 1 15/16" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Finished Bore | N/A |
| Bushing Type | Taperlock |
| Outside Dia. | 12.522 in |
| Type | A1F |
| Sprocket Width | N/A |
| Bore Range [Min] | 1.9375 in |
| Belt Pitch | 14 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 4.5 in |
| Bushing Series | 4545 |
| No. of Teeth | 72 |
| Belt Width | 170 mm |
| Pitch Diameter | 12.632 in |
| Weight | 115.0 LB |
| EAN or UPC | 782475746279 |

