- 5 mm Belt Pitch
- 25 mm Belt Width, 68 Teeth
- 4.216" Outside Diameter
- 2012 Bushing Required
- w/a Bore Range of 1/2" to 2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Range [Min] | 0.5 in |
| No. of Teeth | 68 |
| Outside Dia. | 4.216 in |
| Sprocket Width | N/A |
| Finished Bore | N/A |
| Bore Range [Max] | 2 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | Taperlock |
| Bushing Series | 2012 |
| Belt Pitch | 5 mm |
| Pitch Diameter | 4.261 in |
| Belt Width | 25 mm |
| Type | A1F |
| Weight | 2.73 LB |
| EAN or UPC | 782475733019 |

