- 20 mm Belt Pitch
- 230 mm Belt Width, 68 Teeth
- 16.873" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Belt Pitch | 20 mm |
| Finished Bore | N/A |
| Sprocket Width | N/A |
| Bushing Series | N |
| No. of Teeth | 68 |
| Bushing Type | QD |
| Belt Width | 230 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Outside Dia. | 16.873 in |
| Bore Range [Min] | 2.4375 in |
| Bore Range [Max] | 5.5 in |
| Type | D1F |
| Pitch Diameter | 17.032 in |
| Weight | 250.0 LB |
| EAN or UPC | 782475742257 |

