- 20 mm Belt Pitch
- 115 mm Belt Width, 68 Teeth
- 16.873" Outside Diameter
- J Bushing Required
- w/a Bore Range of 1 1/2" to 4 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Finished Bore | N/A |
| Belt Width | 115 mm |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Min] | 1.5 in |
| No. of Teeth | 68 |
| Belt Pitch | 20 mm |
| Pitch Diameter | 17.032 in |
| Type | D2F |
| Bore Range [Max] | 4.5 in |
| Outside Dia. | 16.873 in |
| Bushing Type | QD |
| Bushing Series | J |
| Sprocket Width | N/A |
| Weight | 109.4 LB |
| EAN or UPC | 782475742929 |

