Skip to content Skip to navigation menu
High Torque Drive Sprocket

P64 20M170M

High Torque Drive Sprocket
Item #101978682
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 64 Teeth
  • 15.871" Outside Diameter
  • M Bushing Required
  • w/a Bore Range of 2" to 5 1/2"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 64 Teeth
  • 15.871" Outside Diameter
  • M Bushing Required
  • w/a Bore Range of 2" to 5 1/2"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Type D2F
Bushing Type QD
Finished Bore N/A
Outside Dia. 15.871 in
Bore Range [Min] 2 in
No. of Teeth 64
Bore Range [Max] 5.5 in
Bore Type Taper-Lock and QD Bushed
Belt Width 170 mm
Sprocket Width N/A
Belt Pitch 20 mm
Pitch Diameter 16.041 in
Bushing Series M
Weight 174.8 LB
EAN or UPC 782475742974
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison