- 14 mm Belt Pitch
- 115 mm Belt Width, 64 Teeth
- 11.119" Outside Diameter
- 4545 Bushing Required
- w/a Bore Range of 1 15/16" to 4 1/2"
applications
- Machine tools
- Conveyors
- Laundry machinery
- Blowers
- Compressors
- Agitators
- Mixers
- Brick and clay machinery
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bushing Type | Taperlock |
| Finished Bore | N/A |
| No. of Teeth | 64 |
| Bore Range [Max] | 4.5 in |
| Belt Width | 115 mm |
| Bushing Series | 4545 |
| Sprocket Width | N/A |
| Outside Dia. | 11.119 in |
| Bore Type | Taper-Lock and QD Bushed |
| Type | A1F |
| Bore Range [Min] | 1.9375 in |
| Belt Pitch | 14 mm |
| Pitch Diameter | 11.229 in |
| Weight | 90.0 LB |
| EAN or UPC | 782475732777 |

