- 5 mm Belt Pitch
- 25 mm Belt Width, 60 Teeth
- 3.715" Outside Diameter
- SH Bushing Required
- w/a Bore Range of 1/2" to 1 5/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Belt Width | 25 mm |
| Bore Range [Min] | 0.5 in |
| Bore Type | Taper-Lock and QD Bushed |
| Bore Range [Max] | 1.625 in |
| No. of Teeth | 60 |
| Belt Pitch | 5 mm |
| Bushing Series | SH |
| Bushing Type | QD |
| Pitch Diameter | 3.76 in |
| Sprocket Width | N/A |
| Outside Dia. | 3.715 in |
| Type | C1F |
| Finished Bore | N/A |
| Weight | 2.1 LB |
| EAN or UPC | 782475743827 |

