Skip to content Skip to navigation menu
High Torque Drive Sprocket

P60 20M170M

High Torque Drive Sprocket
Item #101962309
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 60 Teeth
  • 14.868" Outside Diameter
  • M Bushing Required
  • w/a Bore Range of 2" to 5 1/2"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 170 mm Belt Width, 60 Teeth
  • 14.868" Outside Diameter
  • M Bushing Required
  • w/a Bore Range of 2" to 5 1/2"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Not for air service
Outside Dia. 14.868 in
Bushing Type QD
Belt Pitch 20 mm
Belt Width 170 mm
Bushing Series M
Sprocket Width N/A
Bore Range [Min] 2 in
Type D1F
Bore Range [Max] 5.5 in
Pitch Diameter 15.038 in
No. of Teeth 60
Finished Bore N/A
Bore Type Taper-Lock and QD Bushed
Weight 198.6 LB
EAN or UPC 782475743728
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison