Skip to content Skip to navigation menu
High Torque Drive Sprocket

P60 20M115J

High Torque Drive Sprocket
Item #101965259
  • 20 mm Belt Pitch
  • 115 mm Belt Width, 60 Teeth
  • 14.868" Outside Diameter
  • J Bushing Required
  • w/a Bore Range of 1 1/2" to 4 1/2"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 115 mm Belt Width, 60 Teeth
  • 14.868" Outside Diameter
  • J Bushing Required
  • w/a Bore Range of 1 1/2" to 4 1/2"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Nonstretch
  • Corrosion-resistant
  • Positive drive, no slip
  • Compact
  • Abrasion-resistant
  • No lubrication required
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
Pitch Diameter 15.038 in
Bore Range [Max] 4.5 in
No. of Teeth 60
Sprocket Width N/A
Bore Range [Min] 1.5 in
Bushing Type QD
Belt Pitch 20 mm
Bore Type Taper-Lock and QD Bushed
Finished Bore N/A
Outside Dia. 14.868 in
Belt Width 115 mm
Bushing Series J
Type D2F
Weight 93.7 LB
EAN or UPC 782475744299
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison