- 14 mm Belt Pitch
- 115 mm Belt Width, 60 Teeth
- 10.417" Outside Diameter
- 4040 Bushing Required
- w/a Bore Range of 1 7/16" to 4"
applications
- Paper machinery
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Bore Range [Min] | 1.4375 in |
| Bore Type | Taper-Lock and QD Bushed |
| Belt Width | 115 mm |
| Bushing Type | Taperlock |
| Outside Dia. | 10.417 in |
| Bushing Series | 4040 |
| Type | A1F |
| Bore Range [Max] | 4 in |
| Sprocket Width | N/A |
| Pitch Diameter | 10.527 in |
| No. of Teeth | 60 |
| Finished Bore | N/A |
| Belt Pitch | 14 mm |
| Weight | 73.0 LB |
| EAN or UPC | 782475733125 |

