Skip to content Skip to navigation menu
High Torque Drive Sprocket

P56 20M340N

High Torque Drive Sprocket
Item #102007072
  • 20 mm Belt Pitch
  • 340 mm Belt Width, 56 Teeth
  • 13.856" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"
High Torque Drive Sprocket
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 20 mm Belt Pitch
  • 340 mm Belt Width, 56 Teeth
  • 13.856" Outside Diameter
  • N Bushing Required
  • w/a Bore Range of 2 7/16" to 5 7/8"

applications

  • Agitators
  • Mixers
  • Brick and clay machinery
  • Compressors
  • Conveyors
  • Blowers
  • Laundry machinery
  • Machine tools
  • Paper machinery

features

  • Quiet operation
  • Compact
  • Positive drive, no slip
  • No lubrication required
  • Nonstretch
  • Corrosion-resistant
  • Abrasion-resistant
  • Virtually no backlash
  • Clean operation
  • Low maintenance

caution

  • Not recommended for steam service
Bushing Type QD
Bore Range [Min] 2.4375 in
Bushing Series N
Sprocket Width N/A
Belt Pitch 20 mm
Finished Bore N/A
Belt Width 340 mm
Bore Type Taper-Lock and QD Bushed
Pitch Diameter 14.036 in
Outside Dia. 13.856 in
No. of Teeth 56
Type A1F
Bore Range [Max] 5.875 in
Weight 239.3 LB
EAN or UPC 782475743216
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison