- 20 mm Belt Pitch
- 230 mm Belt Width, 56 Teeth
- 13.856" Outside Diameter
- M Bushing Required
- w/a Bore Range of 2" to 5 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Microban® is intended to protect the hose cover only
- it is not a substitute for good sanitary practice
| Outside Dia. | 13.856 in |
| Sprocket Width | N/A |
| Bushing Series | M |
| Bore Type | Taper-Lock and QD Bushed |
| Pitch Diameter | 14.036 in |
| Belt Width | 230 mm |
| Bore Range [Min] | 2 in |
| Bushing Type | QD |
| Type | A1F |
| Finished Bore | N/A |
| No. of Teeth | 56 |
| Belt Pitch | 20 mm |
| Bore Range [Max] | 5.5 in |
| Weight | 188.8 LB |
| EAN or UPC | 782475744282 |

