- 14 mm Belt Pitch
- 85 mm Belt Width, 56 Teeth
- 9.715" Outside Diameter
- 3535 Bushing Required
- w/a Bore Range of 1 3/16" to 3 1/2"
applications
- Machine tools
- Paper machinery
- Blowers
- Laundry machinery
- Compressors
- Conveyors
- Brick and clay machinery
- Mixers
- Agitators
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
| Type | A1F |
| Bore Range [Max] | 3.5 in |
| Belt Pitch | 14 mm |
| Belt Width | 85 mm |
| Finished Bore | N/A |
| Bore Range [Min] | 1.1875 in |
| Bushing Type | Taperlock |
| Bore Type | Taper-Lock and QD Bushed |
| No. of Teeth | 56 |
| Sprocket Width | N/A |
| Outside Dia. | 9.715 in |
| Bushing Series | 3535 |
| Pitch Diameter | 9.825 in |
| Weight | 51.4 LB |
| EAN or UPC | 782475675876 |

