- 14 mm Belt Pitch
- 40 mm Belt Width, 56 Teeth
- 9.715" Outside Diameter
- E Bushing Required
- w/a Bore Range of 7/8" to 3 1/2"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Quiet operation
- Compact
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Virtually no backlash
- Clean operation
- Low maintenance
caution
- Standard, QD-style HTD sprockets may not have the torque capacity for the higher rated HT150 belts.
| No. of Teeth | 56 |
| Belt Width | 40 mm |
| Bushing Type | QD |
| Bore Type | Taper-Lock and QD Bushed |
| Finished Bore | N/A |
| Bore Range [Max] | 3.5 in |
| Pitch Diameter | 9.825 in |
| Outside Dia. | 9.715 in |
| Belt Pitch | 14 mm |
| Bushing Series | E |
| Type | D1F |
| Bore Range [Min] | 0.875 in |
| Sprocket Width | N/A |
| Weight | 28.35 LB |
| EAN or UPC | 782475264728 |

