- 20 mm Belt Pitch
- 340 mm Belt Width, 52 Teeth
- 12.863" Outside Diameter
- N Bushing Required
- w/a Bore Range of 2 7/16" to 5 7/8"
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Compact
- Virtually no backlash
- Quiet operation
- Positive drive, no slip
- No lubrication required
- Nonstretch
- Corrosion-resistant
- Abrasion-resistant
- Clean operation
- Low maintenance
caution
- Any sliding spool valve, if held for long periods of time, may stick and not spring return due to fluid residue formation and therefore should be cycled periodically to prevent this from happening
| Bushing Series | N |
| Bore Type | Taper-Lock and QD Bushed |
| Bushing Type | QD |
| Bore Range [Max] | 5.875 in |
| Outside Dia. | 12.863 in |
| Bore Range [Min] | 2.4375 in |
| Finished Bore | N/A |
| Belt Width | 340 mm |
| Sprocket Width | N/A |
| Type | A1F |
| Belt Pitch | 20 mm |
| No. of Teeth | 52 |
| Pitch Diameter | 13.033 in |
| Weight | 201.0 LB |
| EAN or UPC | 782475744459 |

